optibelt VB A/13
Profile | A/13 |
---|---|
Belt designation | A89 |
Interior length | 2261 mm |
Logistic Weight | 246 g |
---|---|
Profile | A/13 |
Belt designation | A89 |
Interior length | 2261 mm |
Upper width | 13 mm |
Height | 8 mm |
Pitch length | 2291 mm |
Outer length | 2311 mm |
Usually arrives within 14 working days