Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B57 B Section Wrapped V Belt
MECALINE B57 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B57E
rubix:
45035125
manufacturer :
874252
ean:
3660338278587
Technical specifications
Profile
b/17
Belt designation
b57
Interior length
1447
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B57 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b57
Interior length
1447
mm
Upper width
17
mm
Height
11
mm
Pitch length
1487
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.62
excl. VAT
/
Each
£
10.34
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE A88 A Section Wrapped V Belt
OPTIBELT 32 X 6700 1647352
OPTIBELT 22 X 1574 1510295
OPTIBELT 13 X 5000 1702095
MECALINE A86 A Section Wrapped V Belt
MECALINE 888803 A155 WRAPPED V BELT 2.0
OPTIBELT 13 X 4250 1745452
OPTIBELT 6 X 540 1531132
MECALINE B173 WRAPPED V BELT 2.0
MECALINE Z43 WRAPPED V BELT 2.0
MECALINE 890059 D210 WRAPPED V BELT 2.0
OPTIBELT 17 X 3150 1526663
MECALINE B112 B Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 13 15507700
OPTIBELT D248 32 X 6300 ENVELOPE V BELT