optibelt VB D/32
Profile | D/32 |
---|---|
Belt designation | D394 |
Interior length | 10000 mm |
Logistics dimensions (L x W x H) | 25x136x136 mm |
---|---|
Logistic Weight | 6680 g |
Profile | D/32 |
Belt designation | D394 |
Interior length | 10000 mm |
Upper width | 32 mm |
Height | 20 mm |
Pitch length | 10075 mm |
Outer length | 10126 mm |
Usually arrives within 14 working days