Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Accessory for industrial hoses
JUBILEE 8.5SS CLIP 8.5 304SS 184-216MM
JUBILEE 8.5SS CLIP 8.5 304SS 184-216MM
Original Jubilee® Clip
References
jubilee:
8-1/2-SS304
rubix:
2001813
Technical specifications
Type
Original Jubilee Clip
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : JUBILEE 8.5SS CLIP 8.5 304SS 184-216MM
The most versatile of clips in the Jubilee® range, our Original Range Jubilee® hose clips in 304 (18/8) stainless steel are perfect for applications where higher corrosion resistance is required.
Technical specifications
Attributes
Type
Original Jubilee Clip
Material
304 Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.01
excl. VAT
/
Each
£
10.81
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
JUBILEE 2XSS CLIP 2X 304SS 45-60MM
JUBILEE 2MS CLIP 2 MS 40-55MM
JUBILEE 9.5MS CLIP 9.5 MS 210-242MM
NORRES CLAMP 213 125MM 21301250000
JUBILEE 9.5SS CLIP 9.5 304SS 210-242MM
LEGRIS HOSE CLIP CLIP12 00
NORRES 27100800000 CONNECT 271 80-70MM
JUBILEE 7MS CLIP 7 MS 135-165MM
JUBILEE 1MMS CLIP 1M MS 32-45MM
PARKER RAP216X POLYPROP CLAMP 16MM
JUBILEE 4SS CLIP 4 304SS 70-90MM
PARKER MANUAL-PRE-ASSY-TOOL VOMO18LX
PARKER MANUAL-PRE-ASSY-TOOL VOMO15LX
JUBILEE M/STEEL CLIP 10-1/2-MS
JUBILEE MB1702 MULTIBAND M/STEEL 11MM BANDING 30M