Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Accessory for industrial hoses
NORRES 27100800000 CONNECT 271 80-70MM
NORRES 27100800000 CONNECT 271 80-70MM
Accessory for industrial hoses Norres
References
norres:
271-0080-0000
rubix:
239A7410
manufacturer :
27100800000
ean:
4049645039866
Product details
Technical specifications
Product details : NORRES 27100800000 CONNECT 271 80-70MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.56
excl. VAT
/
Each
£
60.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
JUBILEE 4XMS CLIP 4X MS 85-100MM
LEGRIS HOSE CLIP CLIP12 00
JUBILEE 1AMS CLIP 1A MS 22-30MM
JUBILEE 3MS CLIP 3 MS 55-70MM
JUBILEE 7MS CLIP 7 MS 135-165MM
NORRES 27000700000 CONNECT 270 70MM
JUBILEE 3SS CLIP 3 304SS 55-70MM
NORRES 24000701003 CONNECT 240 70MM EC FOR 351-355,533-534,341-345
FESTO 4965022 FLANGE MOUNTING
FIRECHIEF 103-1030 HKB1 ALLOY HYDRANT KEY AND BAR
JUBILEE M/STEEL CLIP 10-1/2-MS
JUBILEE 6XMS CLIP 6X MS 120-150MM
JUBILEE 4MS CLIP 4 MS 70-90MM
NORRES 22301600000 CONNECT 223 L170MM
NORRES 27000600000 METAL HOSE CONNECTOR 60MM