ORN 1260 BUZZARD V-NECK SWEATSHIRT NAVY M
ORN 1260 BUZZARD V-NECK SWEATSHIRT BLACK
See technical informationReferences
Orn:1260.NV.M
Rubix:80449680
EAN:5055748707693

Product details : ORN 1260 BUZZARD V-NECK SWEATSHIRT NAVY M
Offering a modern look, this V-neck sweatshirt is stylish and warm. An ideal choice for both in and out of the workplace.
Strengths
• High quality, premium weight ,V-Neck sweatshirt
• Elasticated cuffs, neckline and waistband
• Brushed fleece inner
• Padded, taped neckline for comfort
• Half moon yoke at neck
• Set in sleeve styling
• Ideal for corporate logos
• Very comfortable to wear
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 12.54 excl. VAT
/ Each
£ 15.05 incl. VAT
- In stock: Next day delivery
