ORN 1270 GROUSE QUARTER ZIP SWEATSHIRT BLACK 5XL


ORN 1270 GROUSE QUARTER ZIP SWEATSHIRT BLACK

References
orn:1270.BK.5XL
rubix:240A5382
ean:5055748743387
brand logo
brand logo
Technical specifications
Colourblack
Size5xl
Main materialcotton/polyester
See all Specifications

Product details : ORN 1270 GROUSE QUARTER ZIP SWEATSHIRT BLACK 5XL


Offering a modern look with contrast stitch, this quarter zip sweatshirt is stylish and warm.

Strengths

• High quality, premium weight, quarter zip sweatshirt
• Elasticated cuffs and waistband
• Brushed fleece inner
• Half moon yoke at neck
• Set in sleeve styling
• Ideal for corporate logos
• Very comfortable to wear
• Triple stitched on all main seams for ultimate strength
• Reflective trim to the collar and matching zip pull

Technical specifications


Attributes
Colourblack
Size5xl
Main materialcotton/polyester
Grammage320 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 15.68 excl. VAT
/ Each
£ 18.82 incl. VAT
  • Usually arrives within 14 working days