ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK REFLEX S


ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK GRAPHITE

References
orn:1288.BKRB.S
rubix:354A5572
ean:5055748765280
brand logo
brand logo
Technical specifications
Colourblack
Sizes
Main materialcotton/polyester
See all Specifications

Product details : ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK REFLEX S


Offering a modern look with reflective detail, this quarter zip sweatshirt is stylish and warm. An ideal choice for both in and out of the workplace.

Strengths

• High quality premium weight quarter zip poloshirt
• Elasticated cuffs and waistband
• Brushed fleece inner for superior comfort
• Half moon yoke at neck
• Sporty multi-colour design with high visibility piping along the shoulders
• Matching contrast side panels, zip guard and trim on collar
• Triple stitched on all main seams for ultimate strength
• Matching Avocet polyester t-shirt, polyester poloshirt, polycotton poloshirt and softshell jacket available
• Registered design

Technical specifications


Attributes
Colourblack
Sizes
Main materialcotton/polyester
Grammage320 g/m²
Secondary colourblue
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 20.18 excl. VAT
/ Each
£ 24.22 incl. VAT
  • Usually arrives within 14 working days