Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 50204 TUCSON SWEATSHIRT DNAVY XS
MASCOT 50204 TUCSON SWEATSHIRT DNAVY XS
Sweatshirt Tucson dark navy
References
mascot:
50204-830-010-XS
rubix:
379A7598
ean:
5707209830081
Technical specifications
Colour
navy
Size
xs
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50204 TUCSON SWEATSHIRT DNAVY XS
Brushed inside making it warm and soft to wear. Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
Logistic Weight
460
g
Colour
navy
Size
xs
Main material
cotton
Grammage
340
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 79330_990-L ESSENTIAL 1/4 ZIP HOODIE BLACK L
MASCOT 50570 WITTEN SWEATSHIRT RED/BLACK M
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK REFLEX L
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT BOTTLE S
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK PURPLE 5XL
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH XS
MASCOT 51590 GIMONT HOODIE W/ZIPPER PETROLEUM L
ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT BLACK ROYAL XL
ORN 1250 KITE SWEATSHIRT PINK XL
ORN 1260 BUZZARD V-NECK SWEATSHIRT BLACK XL
HELLYHAN 79264_930-3XL LOGO HOODIE LIGHT GREY MELANGE 3XL
HELLYHAN 79264_991-S LOGO HOODIE BLACK MELANGE S
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH 4XL
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER ROYAL XL
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER GREEN 4XL