ORN 2050 CONDOR COMBAT SHORTS BLACK 40


ORN 2050 CONDOR COMBAT SHORTS BLACK

References
orn:2050.BK.40
rubix:230A9358
ean:5055748767307
brand logo
brand logo
Technical specifications
Colourblack
Size40
Main materialcotton/polyester
See all Specifications

Product details : ORN 2050 CONDOR COMBAT SHORTS BLACK 40


Trousers are now available in a short format. The elasticated waist offers unrivalled comfort.

Strengths

• Multi-functional and hard wearing shorts
• Part elasticated waistband for comfort
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• High quality brass YKK zip with lifetime guarantee

Technical specifications


Attributes
Colourblack
Size40
Main materialcotton/polyester
Grammage245 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 17.07 excl. VAT
/ Each
£ 20.48 incl. VAT
  • Usually arrives within 14 working days