ORN 2700 SCOTER COVERALL NAVY XLR


ORN 2700 SCOTER COVERALL BLACK

References
orn:2700.NV.R.XL
rubix:354A6210
ean:5055748785660
brand logo
brand logo
Technical specifications
Colournavy
Sizexlr
Main materialcotton/polyester
See all Specifications

Product details : ORN 2700 SCOTER COVERALL NAVY XLR


Our full-length, action coverall will keep your clothing covered from top to toe, ensuring that you will be avoid any marks or grease on your clothes, no matter what environment you're working in.

Strengths

• Multi-functional, hardwearing work coverall
• Available in high visibility yellow and orange
• Adjustable waistband and cuffs
• Action back for ease of movement
• Part-elasticated waist for comfort
• High quality pocket liners for durability
• Covered, full-length YKK zip with lifetime warranty
• Multiple pockets including spacious leg pockets
• Triple stitched on all main seams for ultimate strength
• Tested to ISO 20471 Class II and GO/RT standards

Technical specifications


Attributes
Colournavy
Sizexlr
Main materialcotton/polyester
Grammage245 g/m²
Material80% polyester 20% cotton
Show UNSPSC/ECL@SS
£ 32.48 excl. VAT
/ Each
£ 38.98 incl. VAT
  • Usually arrives within 14 working days