References
Orn:3200.BK.10XL
Rubix:354A6350
EAN:5055748723235

Product details : ORN 3200 ALBATROSS FLEECE BLACK 10XL
This 300gsm microfleece will keep you warm. Designed with soft cuffs to improve comfort.
Strengths
• Classic and comfortable medium weight fleece jacket
• Very versatile - suitable for wearing anywhere
• Soft, luxurious micro fleece
• Soft cuff design to prevent wearer discomfort
• Two external pockets with zip closures
• Two internal pockets for storage
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 10xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
| Grammage | 300 g/m² |
Show UNSPSC/ECL@SS
£ 32.59 excl. VAT
/ Each
£ 39.11 incl. VAT
- Usually arrives within 14 working days
Colour
Size
10xl
