Work jacket Mainz light khaki/black
Colour | khaki |
---|---|
Size | l |
Main material | polyester |
Logistic Weight | 1100 g |
---|---|
Colour | khaki |
Size | l |
Main material | polyester |
Secondary colour | black |
Material | 70% polyester/30% lyocell (tencel®) |
Grammage | 340 g/m² |
Usually arrives within 14 working days