MASCOT 10109 TULSA JACKET DNAVY S

Work jacket Tulsa dark navy

See technical information

References

Mascot:10109-154-010 S
Rubix:378A9811
Manufacturer :10109-154-010 S
EAN:5707209812117
Work jacket Tulsa 10109-154-010 / S

Technical specifications

Colournavy
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 10109 TULSA JACKET DNAVY S


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Protected zipped pocket under storm flap makes it easy to access contents without unzipping the jacket. Form cut sleeves with great freedom of movement. Back piece is a little longer than the front piece. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight740 g
Colournavy
Sizes
Main materialpolyester
Secondary colourno secondary color
Material65% polyester/35% cotton
Grammage260 g/m²
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size