MASCOT 12109 MAINZ JACKET BLACK XL


Work jacket Mainz black

References
mascot:12109-203-09-XL
rubix:379A0142
ean:5711074042524
Work jacket Mainz 12109-203-09 / XL
brand logo
Technical specifications
ColourBlack
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 12109 MAINZ JACKET BLACK XL


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams that extend the product life. Easy access to phone pocket inside the breast pocket. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1140 g
ColourBlack
SizeXL
Main materialPolyester
Material70% polyester/30% lyocell (TENCEL®)
Grammage340 g/m²
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days