References
Mascot:10509-442-010-XL
Rubix:378A9836
EAN:5707209813411

Product details : MASCOT 10509 ROCKFORD JACKET DNAVY XL
Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Fastening with zip, storm flap and hidden press studs to avoid stratching. D-ring for keys or ID cards. Form cut sleeves with great freedom of movement. Individual adjustment with adjustable waist.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Colour | navy |
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 67.63 excl. VAT
/ Each
£ 81.16 incl. VAT
- Usually arrives within 14 working days
