Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 00554 SLDEN WINTER GILET HV ORG 5XL
MASCOT 00554 SLDEN WINTER GILET HV ORG 5XL
Winter gilet Sölden orange
References
mascot:
00554-660-14-5XL
rubix:
385A1815
ean:
5707209389428
Technical specifications
Colour
Orange
Size
5XL
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00554 SLDEN WINTER GILET HV ORG 5XL
Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. Pile lining. D-ring for keys or ID cards. Special design of the front pocket that allows easy access to the pocket content.
Technical specifications
Attributes
Logistic Weight
1400
g
Colour
Orange
Size
5XL
Class EN20471
1
Main material
Polyester
Breathable
No
Material
80% polyester/20% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.68
excl. VAT
/
Each
£
160.42
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW 5XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE M
PORTWEST C465ONR5XL 3IN1 BOMBER JACKET ORNA SIZE 5XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DANTH M
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/D'NAVY 3XL
LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW 6XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY S
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET YELLOW XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW S
MASCOT 07223 TERESINA WINTER JACKET HV YEL/NAVY L
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DNAVY 4XL
MASCOT 15515 DARTFORD JACKET HV YEL/DANTH 3XL
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY 2XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DNAVY M
MASCOT 15909 FORSTER JACKET HV RED/D'ANTH XL