ORN 4683R FIREBACK EARTHPRO GRS JACKET BLACK BLACK 2XL
ORN CLOTHING 4683 EARTHPRO FIREBACK JACKET BLACK
See technical informationReferences
Orn:4683-BLK-2XL
Rubix:239A6070
EAN:5055748775050



Product details : ORN 4683R FIREBACK EARTHPRO GRS JACKET BLACK BLACK 2XL
• Top quality, hard-wearing t-shirt made using recycled polyester material
• Polycotton fabric - washes and wears like a poloshirt
• Keeps its shape and colour far better than a traditional 100% Cotton t-shirt
• Padded neckline for comfort
• Half moon yoke at neck for increased strength
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% recycled polyester |
Show UNSPSC/ECL@SS
£ 61.65 excl. VAT
/ Each
£ 73.98 incl. VAT
- Delivery usually within ( 3 ) days
