HELLYHAN 71351_999-M MANCHESTER WINTER JACKET BLACK M
Aker Winter Jacket Black
See technical informationSee documentsReferences
Helly Hansen:71351_999-M
Rubix:2587731
Manufacturer :71351_999-M
EAN:7040054956598



Documents
Product details : HELLYHAN 71351_999-M MANCHESTER WINTER JACKET BLACK M
Versatile and lightweight winterjacket with Primaloft insulation gives you excellent value for money. Helly Tech Protection keeps \nyou dry under rough conditions. Reflective stripings for extra security.
\nHelly Tech Protection .
\nInsulation: 100% Polyester, 100 g/m² in body and 80 g/m² in sleeves.
\nLining: 100% Polyamide. Hood with draw cord adjustment at front and Hook & Loop \nadjustment at back.
\nReflective bands at shoulders and arms.
\nHelly Tech Protection .
\nInsulation: 100% Polyester, 100 g/m² in body and 80 g/m² in sleeves.
\nLining: 100% Polyamide. Hood with draw cord adjustment at front and Hook & Loop \nadjustment at back.
\nReflective bands at shoulders and arms.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 145 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 97.52 excl. VAT
/ Each
£ 117.02 incl. VAT
- Usually arrives within 14 working days
