References
Spartex:879870
Rubix:217A3611
EAN:3660338333538
Documents
Product details : SPARTEX 879870 PAINT FINISH UNIVERSAL PRIMER GREY 0,75 L
High quality professional paint.
For painting metal substrates
Available in 0.75L and 2.5L in line with RAL colours
Thinner 1L and 0.75L primer also available.
Quick drying
Excellent coverage.
Long lasting colour and gloss
Impact and scratch resistant. Resistant to outdoor conditions
Anti-corrosion
For ref. 879867 high temperature - operating temperature up to 600°
Technical specifications
Attributes
| Volume | 750 ml |
|---|---|
| Colour | grey |
Show UNSPSC/ECL@SS
£ 28.40 excl. VAT
/ Each
£ 34.08 incl. VAT
- In stock: Next day delivery

