MASCOT F0110 MONT BLANC SAFETY SHOE BLACK EU46 UK11
Safety shoe Mont Blanc S3
See technical informationReferences
Mascot:F0110-937-09-1146
Rubix:80398532
EAN:5711074209620

Product details : MASCOT F0110 MONT BLANC SAFETY SHOE BLACK EU46 UK11
These shoes are completely free of metal - a crucial advantage at airports. The composite toecap is completely free of metal. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings. The flexible midsole protection of special textile increases comfort and protects against cold. In addition, the textile midsole is larger and better protects against nails and sharp objects in a wider area compared with a steel midsole. Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders. The outsole of hard wearing PU is transfer resistant (non-marking). Very slip resistant sole/SRC. Shock-absorbing insole of EVA. Breathable and with TPU arch support. The footwear is ESD approved with this insole. Metal free. Water-repellent. Lace fastening. Composite toe cap. Mid-sole of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Non-marking sole – no scuff marks. PU/PU outer sole. Heat resistant sole up to 140°C. Profile depth 2.5mm. Ladder grip. Shock-absorbing insoles are removable, durable and ergonomic. Absorbs and removes moisture. Textile breathable lining. Heel cap. ESD Approved to DIN EN 61340-4-3: 2002 + DIN EN 61340-5-1: 2008.
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | yes |
Show UNSPSC/ECL@SS
£ 78.60 excl. VAT
/ Each
£ 94.32 incl. VAT
- Usually arrives within 14 working days
