MASCOT 50102 WOLFSBERG RAIN TROUSERS HV ORG L


Rain trousers Wolfsberg orange

References
mascot:50102-814-14-L
rubix:212A5313
ean:5707209386380
Rain pants Wolfsberg 50102-814-14 / L
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeL
Main materialPolyester
See all Specifications

Product details : MASCOT 50102 WOLFSBERG RAIN TROUSERS HV ORG L


Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight460 g
ColourOrange
SizeL
Main materialPolyester
Class EN204711
Material70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
£ 46.48 excl. VAT
/ Each
£ 55.78 incl. VAT
  • Delivery usually within ( 8 ) days