MASCOT 50102 WOLFSBERG RAIN TROUSERS HV YEL 3XL
Rain trousers Wolfsberg yellow
See technical informationReferences
Mascot:50102-814-17-3XL
Rubix:212A5317
EAN:5707209386021

Product details : MASCOT 50102 WOLFSBERG RAIN TROUSERS HV YEL 3XL
Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Colour | yellow |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 1 |
| Material | 70% polyester/30% polyurethane |
Show UNSPSC/ECL@SS
£ 61.58 excl. VAT
/ Each
£ 73.90 incl. VAT
- Delivery usually within ( 8 ) days
