GISS 854144 RAIN TROUSERS URBAN'R SIZE L YELLOW/NAVY


Rain trousers urban’r

References
giss:854144
rubix:216A6737
ean:3660338099892
Rain trousers URBAN'R Size L
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizel
Main materialpolyester
See all Specifications

Product details : GISS 854144 RAIN TROUSERS URBAN'R SIZE L YELLOW/NAVY


High visibility, two-colour, rain trousers. Fully waterproof seams. Crotch comfort triangle, contrasting colours. Trouser pockets on each side, fly closed by press-studs. Belt entirely elasticated with tightening cord, with eyelet, blockers and plastic tips for the cord. Braces attached to the trouser belt with loops and plastic buckle allowing braces to be adjusted. Lower leg with comfort gusset, closed by three press-studs facilitating the passage of safety shoes. .
STRONG POINTS .
String fabric and Oxford 300D weft 100% polyester coating PU breathable waterproof. Standard: EN471 EN343

Strengths

Breathable waterproof fabric and adjustable braces
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Sizel
Main materialpolyester
Class EN204711
Secondary colournavy
Materialoxford fabric 100 % polyester coated with polyurethane
Show UNSPSC/ECL@SS
£ 29.72 excl. VAT
/ Each
£ 35.66 incl. VAT
  • Usually arrives within 14 working days