References
GISS:150100
Rubix:216A7115
EAN:3660338016110

Documents
Product details : SPARTEX 150100 WORKING OVERALL BUGATTI BLUE SIZE 6
Materials: 100% Cotton 320 g/m2. Colour scheme: Bugatti Blue.
.
Overalls with zip closure metal double slider, elasticated back, straight bottom of sleeves. 2 patch chest pockets with metal zip closure, 2 lower patch pockets, 1 meter pocket on the right leg side,1 back pocket. Non shrinking treatment SANFOR.
Overalls with zip closure metal double slider, elasticated back, straight bottom of sleeves. 2 patch chest pockets with metal zip closure, 2 lower patch pockets, 1 meter pocket on the right leg side,1 back pocket. Non shrinking treatment SANFOR.
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 6 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 100 % cotton |
| Grammage | 320 g/m² |
Show UNSPSC/ECL@SS
£ 38.95 excl. VAT
/ Each
£ 46.74 incl. VAT
- Usually arrives within 14 working days
