References
Portwest:S999NARL
Rubix:320395
EAN:5036108021512

Product details : PORTWEST S999 EURO WORK COVERALL NAVY L
Winning features of this durable coverall include, two chest pockets, one rule pocket and a concealed stud front. Perfect for all your working requirements.
Durable polycotton fabric for high performance and maximum wearer comfort. Lightweight and comfortable. 50+ UPF rated fabric to block 98% of UV rays. 6 pockets for ample storage. Chest pocket. Side access pockets. Rule pocket. Back patch pocket. Elasticated back waist for a secure fit. Concealed stud front for easy access.
Type : Regular
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester, 35% cotton |
Show UNSPSC/ECL@SS
£ 17.38 excl. VAT
/ Each
£ 20.86 incl. VAT
- In stock: Next day delivery