HELLYHAN 79027_950-2XL OXFORD HALF ZIP SWEATSHIRT GREY MELANGE 2XL
Oxford HZ Sweatershirt
See technical informationReferences
Helly Hansen:79027-950-2XL
Rubix:367A3250
EAN:7040054329361



Product details : HELLYHAN 79027_950-2XL OXFORD HALF ZIP SWEATSHIRT GREY MELANGE 2XL
A high quality cotton sweater with a front zip for ease of use. Comfortable fit for all-year work days. Designed to make it easy to add your company logo
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
Show UNSPSC/ECL@SS
£ 39.33 excl. VAT
/ Each
£ 47.20 incl. VAT
- Usually arrives within 14 working days
