APOLLO PADT310Y DISTRIBUTION TROLLEY - 1500H - SIDES AND 2 SHELVES - 1


Distribution Trolley

References
apollo adhesives:PADT310Y
rubix:261A3646
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity600 kg
See all Specifications

Product details : APOLLO PADT310Y DISTRIBUTION TROLLEY - 1500H - SIDES AND 2 SHELVES - 1


This range of large heavy duty distribution
trolleys are designed to move heavy goods
whilst being easily manoeuvrable, suitable for
a range of environments. The trucks are
manufactured in a robust steel material with
strong timber platforms and steel frames,
that hold up to 100kg each.

Technical specifications


Attributes
MaterialSteel
Load capacity600 kg
Width1100 mm
Height1740 mm
ColourBlack
Show UNSPSC/ECL@SS
£ 955.85 excl. VAT
/ Each
£ 1,147.02 incl. VAT
  • Usually arrives within 14 working days