370A9374 STEERABLE SKATE WITH HANDLE 3000KG LOAD RATING YELLOW
3tonne Steerable Skate
See technical informationSee documentsReferences
BIL Castors & Wheels:370A9374
Rubix:370A9374

Documents
Product details : 370A9374 STEERABLE SKATE WITH HANDLE 3000KG LOAD RATING YELLOW
A steerable skate for moving heavy machinery and rated for equipment loads of up to 3tonne (3,000kg).
Helps to protect the floor via the large diameter rollers
Load slippage risk is reduced via the rubber non-slip pad
Easy to steer around tight bends due to the high quality thrust bearing under the platform
Easier to manoeuvre due to the one metre draw bar
Other load ratings available & compatible with adjustable skates
Please note: The finish colour supplied may differ from that illustrated.
Helps to protect the floor via the large diameter rollers
Load slippage risk is reduced via the rubber non-slip pad
Easy to steer around tight bends due to the high quality thrust bearing under the platform
Easier to manoeuvre due to the one metre draw bar
Other load ratings available & compatible with adjustable skates
Please note: The finish colour supplied may differ from that illustrated.
Technical specifications
Attributes
| Load capacity | 3000 kg |
|---|---|
| Width | 280 mm |
| Length | 230 mm |
Show UNSPSC/ECL@SS
£ 213.43 excl. VAT
/ Each
£ 256.12 incl. VAT
- Usually arrives within 14 working days
