SPARTEX GI340Y WHITE GOODS SACK TRUCK 495 X 550 X 1315 YELLOW
Sack Truck
See technical informationSee documentsReferences
Spartex:UK-GI340Y
Rubix:239A9195



Documents
Product details : SPARTEX GI340Y WHITE GOODS SACK TRUCK 495 X 550 X 1315 YELLOW
specially designed for moving electrical goods
Fitted with plastic tube protectors to protect the load from damage
'P' handle allows the unit to be laid out horizontally for ease of loading & unloading
Mobile on pneumatic wheels giving a smooth ride over uneven terrain
Fitted with plastic tube protectors to protect the load from damage
'P' handle allows the unit to be laid out horizontally for ease of loading & unloading
Mobile on pneumatic wheels giving a smooth ride over uneven terrain
Fitted with plastic tube protectors this unit is ideal for use with electrical goods
The unit has a wide toe plate & wheel guards
Fitted with 250mm pneumatic wheels
Aluminium framed lightweight sack truck with large pneumatic wheels perfect for use over rough terrain/curbs, ideal for couriers
The unit has a wide toe plate & wheel guards
Fitted with 250mm pneumatic wheels
Aluminium framed lightweight sack truck with large pneumatic wheels perfect for use over rough terrain/curbs, ideal for couriers
Technical specifications
Attributes
| Material | steel |
|---|---|
| Load capacity | 250 kg |
| Width | 550 mm |
| Height | 1315 mm |
Show UNSPSC/ECL@SS
£ 146.99 excl. VAT
/ Each
£ 176.39 incl. VAT
- Delivery usually within ( 4 ) days
