SPARTEX PI200Y PLATFORM TRUCK - SINGLE BAR END (500KG) 1000 X 700 X 81


Platform Truck

References
spartex:UK-PI200Y
rubix:239A9222

Product details : SPARTEX PI200Y PLATFORM TRUCK - SINGLE BAR END (500KG) 1000 X 700 X 81


Super quality heavy duty veneer deack finish
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends
Protected wood edges.
Strong & manoeuvrable.
The deck is made of heavy duty veneer supported by a steel frame Sides/ends are fixed in position
Mobile on 2 fixed & 2 swivel braked 200mm rubber wheels
Platform truck with heavy duty steel frame and veneer platform

Technical specifications


Attributes
No attributes to display for this product
£ 344.63 excl. VAT
/ Each
£ 413.56 incl. VAT
  • Usually arrives within 14 working days