PARKER KG8012-00 GAUGE D50 10BAR/145PSI


P3Y FRL Filter Regulators

References
parker hannifin:KG8012-00
rubix:259A5065
brand logo
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
Connecting diameterg 1/4 ''
See all Specifications

Product details : PARKER KG8012-00 GAUGE D50 10BAR/145PSI


Parker's P3YE is a particulate filter/regulator that provides accurate pressure regulation and high moisture removal efficiency in a compact package. P3YE is a one piece combined filter/regulator which minimizes space and piping by incorporating two units into one. The P3YE is designed to provide quick response and accurate pressure regulation for the most demanding hi-flow industrial applications. The rolling diaphragm was designed for long, trouble free operation and will not rupture or tear under high cycle or other demanding applications. The P3YE is also specially designed to efficiently filter out rust, dirt, moisture and other impurities from compressed air lines. Operation is fully automatic with a minimum of pressure drop.

Markets
• Machine Tools
• Misc. Industrial
• Misc. Manufacturing
• Air and Gas
• Appliances
• Factory Automation
• Entertainment Automation
• Molding
• Packaging Machinery
• Printing and Marking Equipment
• Vehicle Assembly Facilities
• Wearing Apparel
• Food and Beverage
• Misc. Processing

Features/Benefits
• High efficiency particulate element as standard
• Excellent water removal efficiency
• Robust but lightweight aluminium construction
• Low temperature -40°C (-40°F) with combined manual / semi-auto drain as standard
• Secondary pressure ranges 12 and 16 bar
• Rolling diaphragm for extended life
• Secondary aspiration plus rolling diaphragm provides quick response and accurate pressure regulation
• Optional tamperproof regulator padlock
• Proportional oil delivery over a wide range of air flows
• Possible to fill under system pressure eliminating down time
• Large oil reservoir

Applications
• To be used in combination with valves and cylinders
• To protect tools and cylinder against corrosion
• To reduce friction
• At the transfer point from workshop to machine
• In combination with tools for assembly and on the shop floor
• For all type of machines pneumatic driven and high flow consumption

Product Series: P3Y Air Preparation System

Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure10 bar
Connecting diameterg 1/4 ''
Typepressure gauge
Show UNSPSC/ECL@SS
£ 25.14 excl. VAT
/ Each
£ 30.17 incl. VAT
  • Usually arrives within 14 working days