Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Insulating tapes
Insulating tapes
ADVANCETAP 173044 PVC TAPE 100MM X 33MTR YELLOW INSULATION
ADVANCETAP 173044 PVC TAPE 100MM X 33MTR YELLOW INSULATION
PVC Tape
References
advance tapes:
173044
rubix:
249A1643
Technical specifications
Width
100
mm
Length
33
m
Colour
Yellow
Product details
Technical specifications
Product details : ADVANCETAP 173044 PVC TAPE 100MM X 33MTR YELLOW INSULATION
Technical specifications
Attributes
Width
100
mm
Length
33
m
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.02
excl. VAT
/
Each
£
8.42
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 19MM X 33M GREEN/YELLOW
3M 7000005986 SCOTCH RUBBER MASTIC TAPE 2228
ADVANCE 77 PVC INSULTATION TAPE BLACK 50 MM X 33M
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M BLUE
TESA 53988-00016-00 TAPE
SPARTEX 19MM X 33M ELEC PVC BLACK TAPE
SPARTEX 886617 ELECTRICAL INSULATING TAPE 33M WHITE
3M 155GY5E TEMFLEX VINYL ELECTRICAL TAPE GREY 19MMX20M
TESA 53988-00106-00 TAPE
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M GREY
F4P (FIRST FOR PERFORMANCE) GRT PVC INSULATED TAPE 19MM X 33M GREY (L)
3M 165WH1E TEMFLEX VINYL ELECTRICAL TAPE WHITE 15MMX10M
3M 155BR5E TEMFLEX VINYL ELECTRICAL TAPE BROWN 19MMX20M
3M 165YL1E TEMFLEX VINYL ELECTRICAL TAPE YELLOW 15MMX10M
SPARTEX 19MM X 33M ELEC PVC ASST TAPE (8RLS)