References
Abus:45236
Rubix:236A4508

Product details : ABUS 45236 GREEN PERSONAL PADLOCK ASSET SAFETY AND INTEGRITY
The ABUS 72 series green aluminium lock has a body width of 38.5mm and a hardened steel shackle of 6mm. The body is made of solid anodized aluminium and the shackle is made of hardened steel with NANO PROTECT coating. These anodised aluminium padlocks are keyed alike and ideal for access lock-off with 801 shackles, also ideal for Doors, gates, cabinets, lockers, toolboxes, cellar windows, sheds, switchgears, barriers.
Strengths
Double bolt locking mechanism
6-pin precision cylinder for maximum number of key differs
Cylinder can be rekeyed to match an existing key
Individualized by highly visible and durable laser engraving
Automatic locking for best usability combined with key retaining function for higher safety
Temperature range: -20°C to 175°C
Self locking: locks without key by pushing down the shackle
Technical specifications
Attributes
| Material/finishing | Aluminium |
|---|---|
| Diameter of the handle | 6 mm |
Show UNSPSC/ECL@SS
£ 30.19 excl. VAT
/ Each
£ 36.23 incl. VAT
- Usually arrives within 14 working days