Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
SPARTEX 707170 VARIOUS PADLOCKS WIDTH MM 50
SPARTEX 707170 VARIOUS PADLOCKS WIDTH MM 50
Varied padlock
References
spartex:
707170
rubix:
217A4958
ean:
3660338016905
Technical specifications
Material/finishing
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 707170 VARIOUS PADLOCKS WIDTH MM 50
One-piece brass body..
4 pins..
Hardened nickel plated steel handle..
Comes with 2 nickel-plated brass keys..
Double anchor, pin mechanism..
Polished brass finish..
Padlock for "cloakroom" use, consult us.
Technical specifications
Attributes
Material/finishing
Brass
Body width
50
mm
Height below handle
26.5
mm
Diameter of the handle
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.82
excl. VAT
/
Each
£
15.38
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
ABUS PADWPROOF70LS45X63 70IB/45HB63
ABUS PAD BRASS65 40MM KA 65/40KA402
ABUS BRASS PADLOCK 65CS/50C
ABUS BRASS LONG SHACKLE PADLOCK NO 65/30HB60
ABUS GRANIT PADLOCK 37/55HB50
ABUS PADLOCK BRASS 65 30MM KA 65/30KA6302
SECURIKEY PADLOCK SYSTEM 24/PL KP024
64TI/30HB60 PADLOCK 30MM TITALIUM KEY DIFFER LONG
ABUS 11988 40MM STD SHACKLE PADLOCK 65/40 KA 6403 KEYED ALIKE 3KEYS
ABUS DISC LOCK 26/70
ABUS PADLOCK 40MM TITALIUM 64TI/40C
ABUS 50MM LONG SHACKLE TITALIUM PADLOCK 64TI/50HB80C
ABUS 64TI/20KA6205 PADLOCK 20MM KEYED ALIKE
ABUS PADLOCK BRASS 50MM
SPARTEX 845719 SOLID BRASS PADLOCK 40MM