ABUS 40MM LONG SHACKLE TITALIUM PADLOCK 64T/I40HB63C
Abus long shackle titalium padlock
See technical informationSee documentsReferences
Abus:64TI/40HB63
Rubix:2520974
Manufacturer :0100471
EAN:4003318545900





Documents
Product details : ABUS 40MM LONG SHACKLE TITALIUM PADLOCK 64T/I40HB63C
64TI Series. Solid lock body manufactured from Titalium alluminium alloy, strong but lightweight.
Technical specifications
Attributes
| Material/finishing | Titanium |
|---|---|
| Model | 64 |
| Type | padlock |
| Diameter of the handle | 6 mm |
| Weight | 108 g |
Show UNSPSC/ECL@SS
£ 15.12 excl. VAT
/ Each
£ 18.14 incl. VAT
- Usually arrives within 14 working days