References
Abus:20/80
Rubix:2520688
Manufacturer :0005440
EAN:4003318087981



Product details : ABUS DISKUS PADLOCK 20/80
Stainless steel inside and out - Additional protection against saws - Special hardened steel shackle - ABUS plus disk cylinder
- Maximum precision against tampering, extremely high number of locks - Diskus welding technology - The best protection against break-ins.maximum precision against tampering, extremely high number of locks - Masking of cylinders - maximum protection against dirt and water splashes - Diskus welding technology - The best protection against break-ins - Original Diskus design
360° protection - Mandatory locking
locking only with key (key cannot be removed when padlock is open).
- Maximum precision against tampering, extremely high number of locks - Diskus welding technology - The best protection against break-ins.maximum precision against tampering, extremely high number of locks - Masking of cylinders - maximum protection against dirt and water splashes - Diskus welding technology - The best protection against break-ins - Original Diskus design
360° protection - Mandatory locking
locking only with key (key cannot be removed when padlock is open).
Technical specifications
Attributes
| Material/finishing | Steel |
|---|---|
| Model | 20/80 |
| Diameter of the handle | 11 mm |
| Weight | 460 g |
Show UNSPSC/ECL@SS
£ 83.85 excl. VAT
/ Each
£ 100.62 incl. VAT
- Usually arrives within 14 working days