ABUS 72 PADLOCK ALUMINIUM 40MM VIOLET


Padlock

References
abus:72/40-VIOLET
rubix:2520659
ean:4003318435980
brand logo
brand logo
Technical specifications
Material/finishingAluminium
See all Specifications

Product details : ABUS 72 PADLOCK ALUMINIUM 40MM VIOLET


The ten colours available allow assignment and differentiation by area or user. This makes this lock ideally suited for use in workplace security, for example, for locking main switches. Series 72 and 74 locks can be combined with each other in a locking system.

Strengths

•Lock body made from TITALIUM™ special aluminium – high security with low weight
ABUS precision 6-pin cylinder, can be rekeyed to match an existing key
Double-bolted
Self-locking: locking without key by pushing down the shackle

Technical specifications


Attributes
Material/finishingAluminium
Model72/40
TypePadlock
Body width39 mm
Height below handle26.5 mm
Diameter of the handle6.5 mm
Body thickness19 mm
Weight120 g
Show UNSPSC/ECL@SS
£ 28.90 excl. VAT
/ Each
£ 34.68 incl. VAT
  • Usually arrives within 14 working days