Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
SPARTEX 880834 30MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
SPARTEX 880834 30MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
Spartex+ keyed-alike padlock
References
spartex:
880834
rubix:
217A5061
ean:
3660338343292
Technical specifications
Material/finishing
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 880834 30MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
Solid brass body.Available in 2 5-pin locks, called K-A and K-B (padlocks with the same name can be all opened with the same key).Hardened steel handle.Double anchor points.Delivered with 2 keys.
Technical specifications
Attributes
Material/finishing
Brass
Model
K-B
Body width
30
mm
Number of keys
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.59
excl. VAT
/
Each
£
5.51
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ABUS COMBINATION PADLOCK 180IB/50HB63C
SPARTEX 880833 30MM SPARTEX+ KEYED-ALIKE PADLOCK K-A
SPARTEX 880842 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
ABUS CHROME PLATED BRASS PADLOCK 88/50
ABUS T84MB BRASS PADLOCK 40MM RED KA8404
SPARTEX 707170 VARIOUS PADLOCKS WIDTH MM 50
ABUS BRASS PADLOCK 65/40 PACK OF 4
ABUS BRASS PADLOCK 50MM 65/50TWINSC PACK OF 2
ABUS T84MB BRASS PADLOCK 40MM BLUE
ABUS PADLOCK 30MM TITALIUM 64TI/30C
ABUS 65/50 KA501 PADLOCK KEYED ALIKE
SPARTEX 880841 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-A
ABUS BRASS PADLOCK T84MB/40BLUE
ABUS 75/50 KEYED ALIKE PADLOCK
ABUS BRASS PADLOCK 55/30