SPARTEX 839915 PAINT UP 10 INDELIBLE FELT-TIP
Paint up 10 permanent marking pen
See technical informationSee documentsReferences
Spartex:839915
Rubix:217A3630
EAN:3660338055270

Documents
Product details : SPARTEX 839915 PAINT UP 10 INDELIBLE FELT-TIP
Pump felt pen.
.
Opaque paint with crushed pigments, permanent and fast drying (45 to 60 s). .
Usable for marking, tracking, encoding, quality control... .
Applicable on all types of smooth and clean materials: glass, plastic, pneumatic, machined parts, aluminium, rubber, cardboard... .
Operating temperature: between -46°C and + 66°C .
Heat Resistance: + 100°C .
Water and UV resistant. .
Limited halogen and chlorine content, usable on stainless steel. .
Writing size: 2 mm .
Tip allowing marking on rougher surfaces than with conventional tips. .
Available in 6 colors. .
Contents: 9 ml .
Operating procedure: Shake vigorously, with the cap closed. To prime, exert pressure on the tip until the ink arrives. Apply the cap after use and store flat.
Opaque paint with crushed pigments, permanent and fast drying (45 to 60 s). .
Usable for marking, tracking, encoding, quality control... .
Applicable on all types of smooth and clean materials: glass, plastic, pneumatic, machined parts, aluminium, rubber, cardboard... .
Operating temperature: between -46°C and + 66°C .
Heat Resistance: + 100°C .
Water and UV resistant. .
Limited halogen and chlorine content, usable on stainless steel. .
Writing size: 2 mm .
Tip allowing marking on rougher surfaces than with conventional tips. .
Available in 6 colors. .
Contents: 9 ml .
Operating procedure: Shake vigorously, with the cap closed. To prime, exert pressure on the tip until the ink arrives. Apply the cap after use and store flat.
Strengths
Paint without heavy metals (lead, mercury, cadmium...) and without harmful solvents (toluene, xylene...)
Technical specifications
Attributes
| Colour | white |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 2 mm |
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ Each
£ 3.86 incl. VAT
- Usually arrives within 14 working days
