Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Accessoires and parts for couplines
FESTO 150914 SLOT NUT NST-5-M5
FESTO 150914 SLOT NUT NST-5-M5
NST Slot Nut
References
festo:
NST-5-M5
rubix:
123A5619
manufacturer :
150914
ean:
4052568030483
Technical specifications
Type
slot nut
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 150914 SLOT NUT NST-5-M5
Slot Nut NST-5-M5 for linear units SLM, SPZ and linear drives and axes DGP, DGPL, DGE, DGEL. Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
9
x
5
Ā
mm
Logistic Weight
3,23Ā
g
Type
slot nut
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.92
excl. VAT
/
Each
Ā£
5.90
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 8030298 EXTENSION NPFC-E1-2G18-FM
FESTO 132924 CARTRIDGE
FESTO 9492 COMMON SUPPLY MANIFOLD PAL-1/2-2
FESTO 9190 COMMON SUPPLY MANIFOLD PAL-5-1/4-4
FESTO 534230 SEALING RING O-1/2-100
FESTO 8601 COMMON SUPPLY MANIFOLD PAL-1/8-2
FESTO 30548 MANIFOLD BLOCK PRS-1/8-8-BB
FESTO 177571 PROTECTIVE CONDUIT FITTING MKRV-16,5-PG-16
FESTO 177600 LOCK NUT MKM-PG-29
FESTO 177598 LOCK NUT MKM-PG-16
FESTO 192288 RETAINING CLIP MKRS-12-B
CENTAUR HG 25W 25MM HEAVY GAUGE CONDUIT WHITE 90 MTR
FESTO 177569 PROTECTIVE CONDUIT FITTING MKRV-10-PG-9
FESTO 8030301 EXTENSION NPFC-E1-2G12-FM
FESTO 8030285 DOUBLE NIPPLE NPFC-D-R38-R12-M