FESTO 30698 COMMON SUPPLY MANIFOLD PAL-3/8-8-B


PAL P manifold strip

References
festo:PAL-3/8-8-B
rubix:111A2782
manufacturer :30698
ean:4052568114220
PAL-3/8-8-B Common supply manifold
brand logo
Technical specifications
TypeP manifold strip for Tiger 2000
See all Specifications

Product details : FESTO 30698 COMMON SUPPLY MANIFOLD PAL-3/8-8-B


Common supply manifold PAL-3/8-8-B Assembly Position=Any, Max. number of valve Positions=8, Product weight=1160 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/4

Technical specifications


Attributes
Logistic Weight1144 g
TypeP manifold strip for Tiger 2000
Show UNSPSC/ECL@SS
£ 240.37 excl. VAT
/ Each
£ 288.44 incl. VAT
  • Delivery usually within ( 16 ) days