FESTO 3609 BARBED HOSE FITTING N-3/8-P-9


N-P Barbed Fitting

References
festo:N-3/8-P-9
rubix:123A0006
manufacturer :3609
ean:4052568018474

Product details : FESTO 3609 BARBED HOSE FITTING N-3/8-P-9


Barbed hose fitting N-3/8-P-9 With sealing ring. Nominal size=7,6 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)38x19x19 mm
Logistic Weight8,77 g
TypeN-P
Show UNSPSC/ECL@SS
£ 79.00 excl. VAT
/ 10 pieces
£ 94.80 incl. VAT
  • Delivery usually within ( 11 ) days