References
SMC:LQ1P33
Rubix:265A1486
EAN:3618035953122

Documents
Product details : SMC LQ1P33
LQ1P, High Purity Fluoropolymer Fitting, Tubing Connection, Panel Mount Union
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x69x28 mm |
|---|---|
| Logistic Weight | 25 g |
| Material | fluoropolymer |
| Connection 1 | 4 |
| Connection 2 | 6 |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 41.17 excl. VAT
/ Each
£ 49.40 incl. VAT
- Delivery usually within ( 24 ) days