FESTO 186276 PUSH-IN FITTING, ROTATABLE QSR-G1/8-4
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSR-G1/8-4
Rubix:125A0618
Manufacturer :186276
EAN:4052568040741

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186276 PUSH-IN FITTING, ROTATABLE QSR-G1/8-4
Push-in fitting, rotatable QSR-G1/8-4 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=2,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x25x25 mm |
|---|---|
| Logistic Weight | 15,36 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 18.59 excl. VAT
/ Each
£ 22.31 incl. VAT
- Delivery usually within ( 2 ) days