References
IMI Norgren:M012A0418
Rubix:119A0859
Manufacturer :M012A0418


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded body/clamp: nickel-plated brass; retaining ring: stainless steel (301); release ring/retaining ring: pom |
|---|---|
| Connection 1 | r1/8 (bspt, tapered) |
Product details : NORGREN M012A0418 FITTING
Straight screw-in fitting 4-r1/8 Pneufit C
Pneufit© M Straight Adaptor 4Mm X R1/8
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded body/clamp: nickel-plated brass; retaining ring: stainless steel (301); release ring/retaining ring: pom |
|---|---|
| Connection 1 | r1/8 (bspt, tapered) |
| Profile | straight (adapter, external + internal hex) |
| Connection 2 | tube ø4 mm (push-in) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.89 excl. VAT
/ Each
£ 3.47 incl. VAT
- Usually arrives within 14 working days