NORGREN C02680405 SWIVEL SIDE TEE ADAPTER

Adapter

See technical information

References

IMI Norgren:C02680405
Rubix:116A6224
Manufacturer :C02680405
brand logo

Technical specifications

Materialbody: pbt; sealing: nbr (silicone-free); threads: nickel-plated brass; disassembly ring: pom; locking ring: stainless steel; thread sealing: chemitech g-175l
Connection 14 mm o.d. tube (push-in fitting)
See all Specifications

Product details : NORGREN C02680405 SWIVEL SIDE TEE ADAPTER


Rotatable T-screw-in screw connection lateral 4 - M5 Pneufit C
Pneufit-C Swivel side tee adaptor Ø4mm x M5 C02680405

Technical specifications


Attributes
Materialbody: pbt; sealing: nbr (silicone-free); threads: nickel-plated brass; disassembly ring: pom; locking ring: stainless steel; thread sealing: chemitech g-175l
Connection 14 mm o.d. tube (push-in fitting)
Profileswivel tee (lateral adapter)
Connection 2m5 thread
Max. temperature60 °C
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
  • Usually arrives within 14 working days