MECALINE 858722 FEMALE STRAIGHT FITTING MM 6 G3/8IN


PARALLEL FEMALE STRAIGHT FITTING

References
mecaline:858722
rubix:216A1620
ean:3660338137921
FEMALE STRAIGHT FITTING Exterior tube diameter mm 6
brand logo
Technical specifications
Connection 1G3/8
Connection 26
See all Specifications

Product details : MECALINE 858722 FEMALE STRAIGHT FITTING MM 6 G3/8IN


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 1G3/8
Connection 26
Type of threadingCylindrical
MaterialNickel Plated Brass Body
Show UNSPSC/ECL@SS
£ 2.08 excl. VAT
/ Each
£ 2.50 incl. VAT
  • In stock: Next day delivery