Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840602 BANJO HOUSING 4-M5 A
MECALINE 840602 BANJO HOUSING 4-M5 A
BANJO BODY NICKEL PLATED BRASS
References
mecaline:
840602
rubix:
216A1467
ean:
3660338060625
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840602 BANJO HOUSING 4-M5 A
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connecting diameter
M5
''
Metric exterior tube diameter
4
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.28
excl. VAT
/
Each
£
2.74
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MECALINE 883828 PUSH IN SWIVEL T-8MM-G1/4IN+F2F2710:F2754
LEGRIS LF3000 FITTING 3169 04 10
SMC KQ2H13-04AS BRASS FITTING R RC 1/2 MALE THREAD I 1/2 TUBE
MECALINE 883877 PUSH IN LONG SWIVEL 90-8MM-G1/4IN
SMC KQ2S10-U02A ONE-TOUCH FITTING
LEGRIS 1/8IN ELBOW 3109-08-10
LEGRIS LF3000 FITTING 3101 06 13
SMC KQ2Y08-01NS ONE-TOUCH FITTING
SMC KXL12-04S FITTING
SMC KQ2H23-M5N
FESTO 130622 PUSH-IN CONNECTOR QS-8H-4
SMC KXL12-03S H.S. ROTARY ELBOW
SMC KQ2Y08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
MECALINE 884306 SS SWIVEL MALE TEE OD 10G1/2
SMC KQ2H01-32A ONE-TOUCH FITTING