References
Festo:QS-3/8-16
Rubix:116A8552
Manufacturer :164957
EAN:4052568012960

Technical specifications
| Connection 1 | r 3/8 in |
|---|---|
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
Documents
Product details : FESTO 164957 PUSH-IN FITTING QS-3/8-16
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x20x20 mm |
|---|---|
| Logistic Weight | 53,1 g |
| Connection 1 | r 3/8 in |
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Min. temperature | -10 °C |
| Connection 2 | 16 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 7.85 excl. VAT
/ Each
£ 9.42 incl. VAT
- Delivery usually within ( 2 ) days